Motion
36272
Screwdriver - Torx Tip, T9 Tip Size, 60 mm Blade Length, 7-1/2 in Overall Length
MI ITEM #02572102
MFR #36272
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx Tip, T9 Tip Size, 60 mm Blade Length, 7-1/2 in Overall Length
MI ITEM #02572102
MFR #36272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.01/each

Specifications

Dimensions

  • Blade Diameter
    4 mm
  • Blade Length
    60 mm
  • Height
    1.7500 in, 44.45 mm
  • Overall Length
    7-1/2 in
  • Tip Size
    T9
  • Weight
    0.1 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Cushion Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Torx
  • Type
    Screwdriver
  • UPC_NO
    084705362724

Overview

Mfr description
36272 SFTFNSH TORX T9 X 60MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought