Motion
36278
Screwdriver - Torx TiP, T20 Tip Size, 100 mm Blade Length, 211 mm
MI ITEM #02572108
MFR #36278
List Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx TiP, T20 Tip Size, 100 mm Blade Length, 211 mm
MI ITEM #02572108
MFR #36278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.93/each for your price

Overview

Mfr description
36278 SFTFNSH TORX T20 X 100MM

Specifications

  • Tip Style
    Torx
  • Tip Size
    T20
  • Blade Length
    100 mm
  • Overall Length
    211 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    4 mm
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705362786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text