Motion
36280
Screwdriver - Torx Tip, T25 Tip Size, 100 mm Blade Length, 7-1/2 in Overall Length
Mi Item #02572110
MFR #36280
Price$10.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx Tip, T25 Tip Size, 100 mm Blade Length, 7-1/2 in Overall Length
Mi Item #02572110
MFR #36280

Mfr description
36280 SFTFNSH TORX T25 X 100MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.74/each

Specifications

Dimensions

  • Blade Diameter
    4.5 mm
  • Blade Length
    100 mm
  • Height
    1.7500 in, 44.45 mm
  • Overall Length
    7-1/2 in
  • Tip Size
    T25
  • Weight
    0.12 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Cushion Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Torx
  • Type
    Screwdriver
  • UPC_NO
    084705362809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)