Motion
36284
Screwdriver - Torx Tip, T30 Tip Size, 115 mm Blade Length, 7-1/2 in Overall Length
Mi Item #02572114
MFR #36284
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx Tip, T30 Tip Size, 115 mm Blade Length, 7-1/2 in Overall Length
Mi Item #02572114
MFR #36284

Mfr description
36284 SFTFNSH TORX T30 X 115MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Blade Diameter
    6 mm
  • Blade Length
    115 mm
  • Height
    1.7500 in, 44.45 mm
  • Overall Length
    7-1/2 in
  • Tip Size
    T30
  • Weight
    0.2 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Cushion Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Torx
  • Type
    Screwdriver
  • UPC_NO
    084705362847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)