Motion
36285
Screwdriver - Torx TiP, T30 Tip Size, 115 mm Blade Length, 233 mm
MI ITEM #02572115
MFR #36285
List Price$26.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx TiP, T30 Tip Size, 115 mm Blade Length, 233 mm
MI ITEM #02572115
MFR #36285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.99/each for your price

Overview

Mfr description
36285 SFTFNSH SECURTY TORX TR30X115MM

Specifications

  • Tip Style
    Torx
  • Tip Size
    T30
  • Blade Length
    115 mm
  • Overall Length
    233 mm
  • Blade Material
    Chrome Vanadium Molybdenum Steel
  • Handle Style
    Cushion Grip
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    6.0 mm
  • Handle Length
    118 mm
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705362854

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text