Motion
36291
SoftFinish Torx Driver Set - Torx Drive Style, T6 Minimum Torx Size, T15 Maximum Torx Size
MI ITEM #02572119
MFR #36291
Price$46.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Torx Driver Set - Torx Drive Style, T6 Minimum Torx Size, T15 Maximum Torx Size
MI ITEM #02572119
MFR #36291

Mfr description
36291 SFTFNSH TORX 6 PC. SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.82/each

Specifications

Dimensions

  • Maximum Torx Size
    T15
  • Minimum Torx Size
    T6
  • Torx Size
    T10, T15, T6, T7, T8, T9

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Driver Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)