Motion
36298
Torx Driver Set - Tamper-Resistant Torx Drive Style, T7 Minimum Torx Size, T25 Maximum Torx Size
Mi Item #02572124
MFR #36298
Price$122.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver Set - Tamper-Resistant Torx Drive Style, T7 Minimum Torx Size, T25 Maximum Torx Size
Mi Item #02572124
MFR #36298

Mfr description
36298 SFTFNSH SECURTY TORX 7 PC. SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.20/each

Specifications

Dimensions

  • Maximum Torx Size
    T25
  • Minimum Torx Size
    T7
  • Torx Size
    T10, T15, T20, T25, T7, T8, T9

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Tamper-Resistant Torx
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip, Ergonomic
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Driver Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)