Motion
36325
MI ITEM #02572136
MFR #36325
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02572136
MFR #36325

Mfr description
36325 TORX LKEY T25 X 60MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.96/each

Specifications

Dimensions

  • Blade Length
    2-1/2 in
  • Torx Size
    T25

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    084705363257

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)