Motion
36410
Torx Driver - T10, 3.9 in
Mi Item #02572161
MFR #36410
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T10, 3.9 in
Mi Item #02572161
MFR #36410

Mfr description
36410 T-HNDL TORX T10 X 100MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Blade Length
    3.9 in
  • Torx Size
    T10

Details

  • Ball End
    Straight End
  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Handle Style
    Plastic T-Handle
  • UPC_NO
    084705364100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)