Motion
36417
Torx Driver - T15, 7.9 in
Mi Item #02572163
MFR #36417
Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T15, 7.9 in
Mi Item #02572163
MFR #36417

Mfr description
36417 T-HNDL TORX T15 X 200MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.61/each

Specifications

Dimensions

  • Blade Length
    7.9 in
  • Torx Size
    T15

Details

  • Ball End
    Straight End
  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Handle Style
    Plastic T-Handle
  • UPC_NO
    084705364179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)