Motion
36420
Torx Driver - T20, 3.9 in
MI ITEM #02572164
MFR #36420
Your Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T20, 3.9 in
MI ITEM #02572164
MFR #36420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.46/each(List $13.81)

Overview

Mfr description
36420 T-HNDL TORX T20 X 100MM

Specifications

  • Torx Size
    T20
  • Blade Length
    3.9 in
  • Drive Style
    Torx
  • Blade Material
    Alloy Steel
  • Handle Style
    Plastic T-Handle
  • Ball End
    Straight End
  • Finish Coating
    Chrome
  • UPC_NO
    084705364209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text