Motion
36422
Torx Driver - T20, 7.9 in
Mi Item #02572165
MFR #36422
Price$11.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T20, 7.9 in
Mi Item #02572165
MFR #36422

Mfr description
36422 T-HNDL TORX T20 X 200MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.61/each

Specifications

Dimensions

  • Blade Length
    7.9 in
  • Torx Size
    T20

Details

  • Ball End
    Straight End
  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Handle Style
    Plastic T-Handle
  • UPC_NO
    084705364223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)