Motion
36427
Torx Driver - T25, 200 mm
Mi Item #02572167
MFR #36427
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T25, 200 mm
Mi Item #02572167
MFR #36427

Mfr description
36427 T-HNDL TORX T25 X 200MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Blade Length
    200 mm
  • Handle Length
    100 mm
  • Torx Size
    T25

Details

  • Blade Material
    High Alloy Chrome Vanadium Molybdenum Steel
  • Drive Style
    Torx
  • Finish Coating
    Chrome Plated
  • Handle Style
    Plastic
  • Magnetized Tip
    No
  • UPC_NO
    084705364278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)