Motion
36480
Torx Driver - T10, 100 mm
Mi Item #02572177
MFR #36480
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T10, 100 mm
Mi Item #02572177
MFR #36480

Mfr description
36480 T10X100MM COMFORTGRIP T-HNDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Torx Size
    T10

Details

  • Ball End
    Straight End
  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Handle Style
    T-Handle
  • UPC_NO
    084705364803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)