Motion
36481
Torx Driver - T15, 100 mm
Mi Item #02572178
MFR #36481
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T15, 100 mm
Mi Item #02572178
MFR #36481

Mfr description
36481 T15X100MM COMFORTGRIP T-HNDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Torx Size
    T15

Details

  • Ball End
    Straight End
  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Handle Style
    T-Handle
  • UPC_NO
    084705364810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)