Motion
36492
Torx Key Set - Torx Drive Style, T9 Minimum Torx Size, T30 Maximum Torx Size
Mi Item #02572185
MFR #36492
Price$93.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key Set - Torx Drive Style, T9 Minimum Torx Size, T30 Maximum Torx Size
Mi Item #02572185
MFR #36492

Mfr description
36492 T-HNDL TORX 7 PC SET POUCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.78/each

Specifications

Dimensions

  • Maximum Torx Size
    T30
  • Minimum Torx Size
    T9
  • Torx Size
    T10, T15, T20, T25, T27, T30, T9

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Handle Style
    T-Handle
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)