Motion
36512
Screwdriver - Torx TiP, T7 Tip Size, 35 mm Blade Length, 70 mm
MI ITEM #02572187
MFR #36512
Your Price$39.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx TiP, T7 Tip Size, 35 mm Blade Length, 70 mm
MI ITEM #02572187
MFR #36512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.28/each(List $45.17)

Overview

Mfr description
36513 TORX SCREWDRIVER WING HANDLE T7

Specifications

  • Tip Style
    Torx
  • Tip Size
    T7
  • Blade Length
    35 mm
  • Overall Length
    70 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Plastic
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3 mm
  • Finish Coating
    Black Oxide
  • Magnetic
    No
  • UPC_NO
    084705365138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text