Motion
36515
Torx Driver - T8, 40 mm
MI ITEM #02572188
MFR #36515
Price$39.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T8, 40 mm
MI ITEM #02572188
MFR #36515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.09/each

Specifications

Dimensions

  • Blade Length
    40 mm
  • Handle Length
    40 mm
  • Overall Length
    75 mm
  • Torx Size
    T8

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Black
  • Handle Style
    Plastic Wing Handle
  • UPC_NO
    084705365145

Overview

Mfr description
36514 TORX SCREWDRIVER WING HANDLE T8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought