Motion
36520
Torx Driver - T9, 40 mm
MI ITEM #02572189
MFR #36520
Your Price$39.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T9, 40 mm
MI ITEM #02572189
MFR #36520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.22/each(List $45.10)

Overview

Mfr description
36534 TORX SCREWDRIVER WING HANDLE T9

Specifications

  • Torx Size
    T9
  • Blade Length
    40 mm
  • Overall Length
    75 mm
  • Drive Style
    Torx
  • Blade Material
    Alloy Steel
  • Handle Style
    Impact Resistant
  • Finish Coating
    Black Oxide
  • UPC_NO
    084705365343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text