Motion
36530
Torx Driver - T15, 45 mm
MI ITEM #02572191
MFR #36530
Your Price$39.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T15, 45 mm
MI ITEM #02572191
MFR #36530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.20/each(List $45.07)

Overview

Mfr description
36537 TORX SCREWDRIVER WING HANDLE T15

Specifications

  • Torx Size
    T15
  • Blade Length
    45 mm
  • Overall Length
    80 mm
  • Drive Style
    Torx
  • Blade Material
    Alloy Steel
  • Handle Style
    Impact Resistant
  • Finish Coating
    Black Oxide
  • UPC_NO
    084705365374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text