1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
36545
TORXPLUS® Wing Handle Torx Driver - IP8, 40 mm
MI ITEM #
02572196
MFR #
36545
Price
$44.74
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
WIHA QUALITY TOOLS 36545
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
36545
TORXPLUS® Wing Handle Torx Driver - IP8, 40 mm
MI ITEM #
02572196
MFR #
36545
Mfr description
36545 TORXPLUS SCREWDRIVER WING HANDLE
For high torque transfer with small screws Molded Handle Top Spinner Grip Knob Wiha special chrome-vanadium-molybdenum tool steel Through hardened for best wear resistance Corrosion protected Black Finish Precision Machined TorxPlus Tips for exact fit & long life Up to 100% Better Drive performance over standard TORX TorxPlus Virtually eliminates screw head cam-out TorxPlus tools may not fit in standard TORX head screws
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$44
.74
/each
Add to Cart
Specifications
Dimensions
Blade Length
40 mm
Torx Size
IP8
Details
Handle Style
Wing Handle
Manufacturer Upc Number
084705365459
Package Quantity
10
UPC_NO
084705365459
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items