Motion
36553
TORXPLUS® Wing Handle Torx Driver - IP20, 45 mm
MI ITEM #02572200
MFR #36553
List Price$45.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORXPLUS® Wing Handle Torx Driver - IP20, 45 mm
MI ITEM #02572200
MFR #36553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.05/each for your price

Overview

Mfr description
36553 TORXPLUS SCREWDRIVER WING HANDLE
  • For high torque transfer with small screws Molded Handle Top Spinner Grip Knob Wiha special chrome-vanadium-molybdenum tool steel Through hardened for best wear resistance Corrosion protected Black Finish Precision Machined TorxPlus Tips for exact fit & long life Up to 100% Better Drive performance over standard TORX TorxPlus Virtually eliminates screw head cam-out TorxPlus tools may not fit in standard TORX head screws

Specifications

  • Torx Size
    IP20
  • Blade Length
    45 mm
  • Handle Style
    Wing Handle
  • Package Quantity
    10
  • Manufacturer Upc Number
    084705365534
  • UPC_NO
    084705365534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought