Motion
36590
Torx Driver Set - Torx Drive Style, T6 Minimum Torx Size, T20 Maximum Torx Size
MI ITEM #02572201
MFR #36590
Your Price$34.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver Set - Torx Drive Style, T6 Minimum Torx Size, T20 Maximum Torx Size
MI ITEM #02572201
MFR #36590

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.78/each(List $35.33)

Overview

Mfr description
36590 WING TORX SET W/STAND T6-T20

Specifications

  • Set Type
    Driver Set
  • Minimum Torx Size
    T6
  • Maximum Torx Size
    T20
  • Drive Style
    Torx
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Torx Size
    T10, T15, T20, T6, T7, T8, T9
  • Handle Style
    Wing Handle
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text