Overview
Mfr description
36615 TORXPLUS LKEY LONG ARM IP15 X 90MM
Specifications
- Torx SizeIP15
- Drive StyleTorx Plus
- Blade Length88 mm
- MaterialAlloy Steel
- Finish CoatingBlack Oxide
- Non SparkingNot Non-Sparking
- Corrosion ResistantCorrosion-Resistant
- UPC_NO084705366159
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data