Motion
36620
MI ITEM #02572209
MFR #36620
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02572209
MFR #36620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.30/each

Specifications

Dimensions

  • Blade Length
    94 mm
  • Torx Size
    IP20

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx Plus
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    084705366203

Overview

Mfr description
36620 TORXPLUS LKEY LONG ARM IP20 X 96MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought