Motion
36625
Mi Item #02572210
MFR #36625
Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02572210
MFR #36625

Mfr description
36625 TORXPLUS LKEY LONG ARM IP25X102MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.35/each

Specifications

Dimensions

  • Blade Length
    98 mm
  • Torx Size
    IP25

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx Plus
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    084705366258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)