Motion
36725
Hex Driver - Hex Drive Style, Soft Finish Handle Style, 2.5 mm Hex Size, 100 mm Blade Length
Mi Item #02572223
MFR #36725
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Finish Handle Style, 2.5 mm Hex Size, 100 mm Blade Length
Mi Item #02572223
MFR #36725

Mfr description
36725 BL END CUSHON GR SCRWDR2.5MM X100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.83/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Height
    2.0000 in
  • Hex Size
    2.5 mm
  • Length
    4.7500 in
  • Overall Length
    204 mm

Details

  • Ball End
    Straight End
  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Chrome
  • Handle Style
    Soft Finish
  • Type
    SoftFinish Ball End Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)