Overview
Mfr description
36956 BALLENDHEXLKEY 5/32X5.67"
Specifications
- Hex Size
- Key ShapeLong L
- Drive StyleHex
- Blade Length5.7 in
- Ball EndBall End
- MaterialAlloy Steel
- Finish CoatingBlack
- Non SparkingNot Non-Sparking
- Corrosion ResistantCorrosion-Resistant
- UPC_NO084705369563
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data