Motion
36997
Folding Key Set - Steel
MI ITEM #02572271
MFR #36997
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Key Set - Steel
MI ITEM #02572271
MFR #36997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36997 MGCRNGPCKTSTR FLDOUT9PCSET 2.0-8.0

Specifications

  • Set Type
    Folding Key Set
  • Minimum Hex Size
    5/64 in
  • Maximum Hex Size
    1/4 in
  • Drive Style
    Hex
  • Material
    Steel
  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Ball End
    Ball End, Straight End
  • Finish Coating
    Chrome
  • Handle Style
    Ergonomic
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes
    Pocket Star Magic Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text