1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
40010
Magnetizer or Demagnetizer -
Mi Item #
02572304
MFR #
40010
Price
$8.50
/each
Qty
Add to Cart
Previous Page
Home
WIHA QUALITY TOOLS 40010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
40010
Magnetizer or Demagnetizer -
Mi Item #
02572304
MFR #
40010
Mfr description
40010 MAGNETIZER DEMAGNETIZER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.50
/each
Add to Cart
Specifications
Dimensions
Overall Dimensions
2.1 x 1.1 x 2 in
Overall Height
2 in
Overall Length
2.1 in
Overall Width
1.1 in
Details
UPC_NO
084705400105
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items