Motion
455 97
Screwdriver Set - Tip Style: Torx, Cushion Grip Handle, 11 Piece Set
Mi Item #02572460
MFR #455 97
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Torx, Cushion Grip Handle, 11 Piece Set
Mi Item #02572460
MFR #455 97

Mfr description
45597 3K CUSHION GRIP TORX 11 PC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    100 mm, 115 mm, 130 mm, 60 mm, 80 mm
  • Tip Sizes
    T10, T15, T20, T25, T27, T30, T40, T6, T7, T8, T9

Details

  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    11
  • Tip Style
    Torx
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)