Motion
460 94
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, 6 Piece Set
Mi Item #02572481
MFR #460 94
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, 6 Piece Set
Mi Item #02572481
MFR #460 94

Mfr description
46094 3K CUSHION GRIP 6 PC SET SLT /PHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    100 mm, 125 mm, 150 mm, 80 mm
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), 3 (Slotted) mm, 4.5 (Slotted) mm, 5.5 (Slotted) mm, 6.5 (Slotted) mm

Details

  • Blade Material
    Alloy Steel
  • Finish Coating
    Chrome Nickel Plated
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)