Motion
467 24
Screwdriver - Hex TiP, 1/4 in Tip Size, 5.9 in Blade Length
MI ITEM #02572515
MFR #467 24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Hex TiP, 1/4 in Tip Size, 5.9 in Blade Length
MI ITEM #02572515
MFR #467 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46724 1/4X150MM BALL HEX 3K DRIVER

Specifications

  • Tip Style
    Hex
  • Tip Size
    1/4 in
  • Blade Length
    5.9 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Comfort Grip
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought