1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
WIHA QUALITY TOOLS 49380
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
49380
Tweezer, Material: Stainless Steel, Overall Length: 110mm, Point Type: Extra Fine
MI ITEM #
02572583
MFR #
49380
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
49380 TWEEZER 4B SA - 110MM
Specifications
Material
Stainless Steel
Overall Length
110 mm
Point Type
Extra Fine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought