Motion
51040
Screwdriver - Slotted TiP, 5/32 in Tip Size, 100 mm Blade Length, 205 mm
MI ITEM #02572611
MFR #51040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5/32 in Tip Size, 100 mm Blade Length, 205 mm
MI ITEM #02572611
MFR #51040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51040 DYNAMIC SLT .8X4.0X100MM

Specifications

  • Tip Style
    Slotted
  • Tip Size
    5/32 in
  • Blade Length
    100 mm
  • Overall Length
    205 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Ergonomic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought