Motion
51110
Screwdriver - Phillips TiP, #1 Tip Size, 80 mm Blade Length, 191 mm
MI ITEM #02572617
MFR #51110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 80 mm Blade Length, 191 mm
MI ITEM #02572617
MFR #51110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51110 DYNAMIC PHL 1 X 80MM

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Blade Length
    80 mm
  • Overall Length
    191 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Ergonomic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought