Motion
53010
Screwdriver Set - Tip Style: Slotted, Soft Finish Handle, Hex Blade Shape, Corrosion-Resistant
Mi Item #02572642
MFR #53010
Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Slotted, Soft Finish Handle, Hex Blade Shape, Corrosion-Resistant
Mi Item #02572642
MFR #53010

Mfr description
53010 SFTFNSH SLT W/STRIKING CAP3.5X75MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.76/each

Specifications

Dimensions

  • Blade Length
    75 mm
  • Overall Length
    186 mm
  • Tip Sizes
    3.5 mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Soft Finish
  • Non Sparking
    Not Non-Sparking
  • Tip Style
    Slotted
  • UPC_NO
    084705530109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)