Motion
53020
Screwdriver - Slotted TiP, 5.5 mm Tip Size, 100 mm Blade Length, 213 mm
MI ITEM #02572644
MFR #53020
List Price$26.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5.5 mm Tip Size, 100 mm Blade Length, 213 mm
MI ITEM #02572644
MFR #53020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.31/each for your price

Overview

Mfr description
53020 SFTFNSH SLT W/STRIKING CAP5.5X100

Specifications

  • Tip Style
    Slotted
  • Tip Size
    5.5 mm
  • Blade Length
    100 mm
  • Overall Length
    213 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip, Ergonomic
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705530208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought