Motion
53025
Screwdriver - Slotted TiP, 6.5 mm Tip Size, 125 mm Blade Length, 238 mm
MI ITEM #02572645
MFR #53025
Your Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 6.5 mm Tip Size, 125 mm Blade Length, 238 mm
MI ITEM #02572645
MFR #53025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.23/each(List $29.01)

Overview

Mfr description
53025 SFTFNSH SLT W/STRIKINGCAP 6.5X125

Specifications

  • Tip Style
    Slotted
  • Tip Size
    6.5 mm
  • Blade Length
    125 mm
  • Overall Length
    238 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip, Ergonomic
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705530253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought