Motion
53027
Screwdriver - Slotted Tip, 8 mm Tip Size, 150 mm Blade Length, 8-1/4 in Overall Length
MI ITEM #02572646
MFR #53027
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 8 mm Tip Size, 150 mm Blade Length, 8-1/4 in Overall Length
MI ITEM #02572646
MFR #53027

Mfr description
53027 SFTFNSH SLT W/STRIKINGCAP8.0X150MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Height
    1.8900 in, 48.01 mm
  • Overall Length
    8-1/4 in
  • Tip Size
    8 mm
  • Weight
    0.56 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip, Ergonomic
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705530277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)