Motion
53035
Screwdriver - Slotted Tip, 0.3750 in Tip Size, 175 mm Blade Length, 293 mm Overall Length
Mi Item #02572647
MFR #53035
Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 0.3750 in Tip Size, 175 mm Blade Length, 293 mm Overall Length
Mi Item #02572647
MFR #53035

Mfr description
53035 SFTFNSH SLTW/STRIKINGCAP10.0X175MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.03/each

Specifications

Dimensions

  • Blade Length
    175 mm
  • Height
    1.9400 in, 49.28 mm
  • Overall Length
    293 mm
  • Tip Size
    0.3750 in
  • Weight
    0.58 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip, Ergonomic
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705530352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)