Motion
53097
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip, Ergonomic Handle, Hex Blade Shape, Corrosion-Resistant, 7 Piece Set
Mi Item #02572650
MFR #53097
Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip, Ergonomic Handle, Hex Blade Shape, Corrosion-Resistant, 7 Piece Set
Mi Item #02572650
MFR #53097

Mfr description
53097 SFTFNSH SLT/PHL 7 PC. SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.69/each

Specifications

Dimensions

  • Blade Length
    100 Phillips mm, 100 Slotted mm, 125 Slotted mm, 150 Phillips mm, 150 Slotted mm, 175 Slotted mm, 80 Phillips mm
  • Blade Width
    1/4 Phillips in, 13/64 Phillips in, 5/16 Phillips in
  • Overall Length
    186 Phillips mm, 213 Phillips mm, 213 Slotted mm, 238 Slotted mm, 268 Phillips mm, 268 Slotted mm, 293 Slotted mm
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), #3 (Phillips), 10 Slotted, 5.5 (Slotted) mm, 6.5 (Slotted) mm, 8 (Slotted) mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip, Ergonomic
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    7
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705530970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)