Motion
53315
Screwdriver - Slotted Tip, 5.50 mm Tip Size, 100 mm Blade Length, 213 mm Overall Length
Mi Item #02572655
MFR #53315
Price$25.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 5.50 mm Tip Size, 100 mm Blade Length, 213 mm Overall Length
Mi Item #02572655
MFR #53315

Mfr description
53315 MICRO FINISH 5.5X100 SLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.33/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Height
    2.2500 in, 57.15 mm
  • Overall Length
    213 mm
  • Tip Size
    5.50 mm
  • Weight
    0.29 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Non-Slip Ergonomic Grip
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705533155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)