Motion
53320
Screwdriver - Slotted Tip, 0.2500 in Tip Size, 125 mm Blade Length, 238 mm Overall Length
Mi Item #02572656
MFR #53320
Price$24.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 0.2500 in Tip Size, 125 mm Blade Length, 238 mm Overall Length
Mi Item #02572656
MFR #53320

Mfr description
53320 MICRO FINISH 6.5X125 SLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.63/each

Specifications

Dimensions

  • Blade Length
    125 mm
  • Height
    2.2500 in, 57.15 mm
  • Overall Length
    238 mm
  • Tip Size
    0.2500 in
  • Weight
    0.38 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Non-Slip Ergonomic Grip
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705533209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)