Motion
53325
Screwdriver - Slotted Tip, 8 mm Tip Size, 150 mm Blade Length, 12 in Overall Length
Mi Item #02572657
MFR #53325
Price$32.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 8 mm Tip Size, 150 mm Blade Length, 12 in Overall Length
Mi Item #02572657
MFR #53325

Mfr description
53325 MICRO FINISH 8.0X150 SLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.31/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Height
    2.5000 in, 63.50 mm
  • Overall Length
    12 in
  • Tip Size
    8 mm
  • Weight
    0.56 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Non-Slip Ergonomic Grip
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705533254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)