Motion
53330
Screwdriver - Slotted Tip, 0.3750 in Tip Size, 175 mm Blade Length, 12 in Overall Length
Mi Item #02572658
MFR #53330
Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 0.3750 in Tip Size, 175 mm Blade Length, 12 in Overall Length
Mi Item #02572658
MFR #53330

Mfr description
53330 MICRO FINISH 10.0X175 SLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.83/each

Specifications

Dimensions

  • Blade Length
    175 mm
  • Height
    2.5000 in, 63.50 mm
  • Overall Length
    12 in
  • Tip Size
    0.3750 in
  • Weight
    0.65 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Style
    Non-Slip Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705533308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)