Motion
53398
Screwdriver Set - Tip Style: Phillips, Slotted, Non-Slip Ergonomic Grip Handle, Hex Blade Shape, Corrosion-Resistant, 8 Piece Set
Mi Item #02572660
MFR #53398
Price$167.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Non-Slip Ergonomic Grip Handle, Hex Blade Shape, Corrosion-Resistant, 8 Piece Set
Mi Item #02572660
MFR #53398

Mfr description
53398 SET MICRO FINISH 8 PC. SLT/PHL HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.10/each

Specifications

Dimensions

  • Blade Length
    100 Phillips mm, 100 Slotted mm, 125 Slotted mm, 150 Phillips mm, 150 Slotted mm, 175 Slotted mm, 80 Phillips mm, 90 Slotted mm
  • Overall Length
    186 Phillips mm, 201 Slotted mm, 213 Phillips mm, 213 Slotted mm, 238 Slotted mm, 268 Phillips mm, 271 Slotted mm, 296 Slotted mm
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), #3 (Phillips), 10 (Slotted) mm, 4.5 (Slotted) mm, 5.5 (Slotted) mm, 6.5 (Slotted) mm, 8 (Slotted) mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Non-Slip Ergonomic Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    8
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705533988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)