Motion
66912
Hex Key - 2.5 mm Hex Size, Long L Shape, 111 mm Blade Length, Ball End, Alloy Steel
Mi Item #02572686
MFR #66912
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 2.5 mm Hex Size, Long L Shape, 111 mm Blade Length, Ball End, Alloy Steel
Mi Item #02572686
MFR #66912

Mfr description
66912 MGCRNG BL END LKEY METRIC2.5X111MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Blade Length
    111 mm
  • Hex Size  
    2.5 mm
  • Overall Length
    4.7500 in, 120.65 mm
  • Overall Length Range
    4.7500 in, 120.65 mm
  • Weight
    0.01 lbs

Details

  • Arm Style
    Ball End L Shape
  • Ball End
    Ball End
  • Color
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Ball End
  • Finish Coating
    Chrome
  • Flexible
    No
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Metric
  • Type
    Ball End L-Key
  • UPC_NO
    084705669120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)