Motion
70195
Non-Impact Socket Set - Number of Sockets: 10 PC, Bit Shaft Style, 1/4 in Drive Size, Torx Socket Points, Non-Impact
Mi Item #02572738
MFR #70195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Number of Sockets: 10 PC, Bit Shaft Style, 1/4 in Drive Size, Torx Socket Points, Non-Impact
Mi Item #02572738
MFR #70195

Mfr description
70195 SECURTY TORX SOCKET 10 PC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Sizes
    T10s, T15s, T20s, T25s, T27s, T30s, T40s, T7s, T8s, T9s

Details

  • Additional Details
    Tamper-Resistant
  • Material
    Alloy Steel
  • Number of Sockets
    19 PC
  • Shaft Style
    Bit
  • Socket Points
    Torx
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)