Motion
71100
Screwdriver Bit & Set - Bit Tip Style: Phillips, #0 Bit Tip Size
Mi Item #02572794
MFR #71100
Price$11.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit & Set - Bit Tip Style: Phillips, #0 Bit Tip Size
Mi Item #02572794
MFR #71100

Mfr description
71100 PHL INSERT BIT 0 X 25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.16/each

Specifications

Dimensions

  • Bit Tip Size
    #0

Details

  • Bit Tip Style
    Phillips
  • Bit Type
    Screwdriver Bit
  • Finish
    Clean Blasted Steel
  • Material
    CRM-72 Tool Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)